Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Duplex Type
Global Part Number GPN:
569284
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
HC102B14F X 2-7/16 KW 2SS
Description
HC102B14F X 2-7/16 KW 2SS KILIP SPROCKET
Part # HC102B14F X 2-7/16 KW 2SS
BDI # 26022203
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.617
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Finished Bore
PHS 20B-2BH14
Description
PHS 20B-2BH14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2BH14
BDI # 1286809
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore