PHC 2100-C/L
Description
PHC 2100-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 2100-C/L
BDI # 1281403
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
2.5
Chain Size:
2100
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Drive
Internal Special Features:
No
Number of Strands:
1
RF2100S-SS-1-RP-2LSA1 174L
Description
TSUBAKI RF2100S-SS-1-RP-2LSA1 174L
Part # RF2100S-SS-1-RP-2LSA1 174L
BDI # 15055791
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
2.5
Chain Size:
2100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
304 Stainless Steel
Other Features:
With SA1 Attachment | Attachment Spacing at Every 2 Link | 174 Links
Chain Series:
Double Pitch Drive
Internal Special Features:
Corrosion Resistant
PHC 2100X10FT
Description
PHC 2100X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 2100X10FT
BDI # 1291508
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
2.5
Chain Size:
2100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Drive
Internal Special Features:
No
PHC 2100-O/L
Description
PHC 2100-O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 2100-O/L
BDI # 1281418
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
2.5
Chain Size:
2100
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Drive
Internal Special Features:
No
RF2100S-SS-1-RP-2LA1 174L
Description
TSUBAKI RF2100S-SS-1-RP-2LA1 174L
Part # RF2100S-SS-1-RP-2LA1 174L
BDI # 15046643
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
2.5
Chain Size:
2100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
304 Stainless Steel
Other Features:
With A1 Attachment | Attachment Spacing at Every 2 Link | 174 Links
Chain Series:
Double Pitch Drive
Internal Special Features:
Corrosion Resistant