PHS 24B-1TB95
Description
PHS 24B-1TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB95
BDI # 1287021
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.366
Inch - Metric:
Metric
Material:
Steel
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
1152.3
Mounting Method:
Bushed
PHS 24B-1TB28
Description
PHS 24B-1TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB28
BDI # 1287004
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed
24CTB60
Description
24CTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB60
BDI # 617757
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569605
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
24CTB68
Description
24CTB68 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB68
BDI # 617758
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570220
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Bushed
PHS 24B-1TB30
Description
PHS 24B-1TB30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB30
BDI # 1287006
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.35
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Bushed