24B-1/Z=25 NR. PS14025
Description
SATI 24B-1/Z=25 NR. PS14025
Part # 24B-1/Z=25 NR. PS14025
BDI # 840673
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.968
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
303.99
Mounting Method:
Rough Bore
PHS 24B-1BH19
Description
PHS 24B-1BH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1BH19
BDI # 1286942
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Rough Bore
PHS 24B-1A40
Description
PHS 24B-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1A40
BDI # 1286910
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.6
Mounting Method:
Rough Bore
PHS 24B-1A35
Description
PHS 24B-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1A35
BDI # 1286907
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Rough Bore
PHS 24B-1C50
Description
PHS 24B-1C50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1C50
BDI # 1286970
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.889
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
606.78
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing