24B2/3020 15T hardened
Description
TSUBAKI 24B2/3020 15T hardened
Part # 24B2/3020 15T hardened
BDI # 20333350
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
24B-2/Z=16 NR. PD14016
Description
SATI 24B-2/Z=16 NR. PD14016
Part # 24B-2/Z=16 NR. PD14016
BDI # 20073426
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
PHS 24B-2BH23
Description
PHS 24B-2BH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2BH23
BDI # 1292297
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
PHS 24B-2BH26
Description
PHS 24B-2BH26 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-2BH26
BDI # 1292298
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
5.796
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Duplex Type
Global Part Number GPN:
570393
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore