Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Outer Plate Thickness 4.8 MM | Short Pitch
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Component:
Offset Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Outer Plate Thickness 4.8 MM | Short Pitch
Chain Series:
Standard
Internal Special Features:
No
PHC 24B-2SSX5MTR
Description
PHC 24B-2SSX5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 24B-2SSX5MTR
BDI # 1280396
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 24B-2SSX10FT
Description
PHC 24B-2SSX10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 24B-2SSX10FT
BDI # 1280395
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 24B-2ZP-C/L
Description
PHC 24B-2ZP-C/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 24B-2ZP-C/L
BDI # 1281056
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Zinc Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2