DS25A22
Description
DS25A22 ROLLER CHAIN SPROCKET ; MTO 25 ANSI 22 TEETH
Part # DS25A22
BDI # 25855832
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.757
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.889
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Rough Bore