Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore
25B16A
Description
25B16A ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 25B16A
BDI # 164574
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore
25B16
Description
25B16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 25B16
BDI # 163577
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.407
Global Part Number GPN:
36503
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore
25B16SS
Description
25B16SS ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 25B16SS
BDI # 177133
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.407
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore