Page 1 of 5

Next

Compare
RS25-1A18T

COMPARE

RS25-1A18T

Description
RS25-1A18T CHAIN SPROCKET

TSUBAKI

Part # RS25-1A18T

BDI # 911552

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.44
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.568
Global Part Number GPN: 572972
Pitch Diameter - Millimeter: 36.576
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B18SS

COMPARE

25B18SS

Description
25B18SS ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB

BOSTON GEAR

Part # 25B18SS

BDI # 177135

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.44

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 1.568
Pitch Diameter - Millimeter: 36.576
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B18 X 1/4

COMPARE

25B18 X 1/4

Description
25B18 X 1/4 ROLLER CHAIN SPROCKET ; 25 ANSI 18 TEETH 1/4" BORE

MARTIN SPROCKET & GR

Part # 25B18 X 1/4

BDI # 25186632

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.44

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.568
Pitch Diameter - Millimeter: 36.576
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B18 X 1/4 KW SS

COMPARE

25B18 X 1/4 KW SS

Description
25B18 X 1/4 KW SS SPROCKET

MARTIN SPROCKET & GR

Part # 25B18 X 1/4 KW SS

BDI # 24939586

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.44
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.568
Other Features: With Set Screw
Pitch Diameter - Millimeter: 36.576
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 25-1A18

COMPARE

PHS 25-1A18

Description
PHS 25-1A18 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 25-1A18

BDI # 1287309

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.44

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.568
Pitch Diameter - Millimeter: 36.576
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY