25NB19H 1/2
Description
25NB19H 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 25NB19H 1/2
BDI # 617909
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.65
Length Thru Bore - Millimeter:
19.05
Other Features:
1.22 Inch Hub Diameter | 0.11 Inch Teeth Width
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Global Part Number GPN:
36762
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Rough Bore
25B19SS
Description
25B19SS ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 25B19SS
BDI # 177136
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.648
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Rough Bore
25A19
Description
25A19 ROLLER CHAIN SPROCKET ; 1/4" P 19T 1/4" MIN PLAIN BORE A PLATE
Part # 25A19
BDI # 617834
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Global Part Number GPN:
31578
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.648
Global Part Number GPN:
36506
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Rough Bore