PHS 25-1A35
Description
PHS 25-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1A35
BDI # 1287321
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.789
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.928
Pitch Diameter - Millimeter:
70.841
Mounting Method:
Rough Bore
25B35 MTO DWG PS-0062
Description
25B35 MTO DWG PS-0062 RLR CHAIN SPROCKET ; 35 TEETH 2.928" OUTSIDE DIA
Part # 25B35 MTO DWG PS-0062
BDI # 21552485
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.789
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.928
Pitch Diameter - Millimeter:
70.841
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.789
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.928
Global Part Number GPN:
31589
Pitch Diameter - Millimeter:
70.841
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.789
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.928
Global Part Number GPN:
572551
Pitch Diameter - Millimeter:
70.841
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.789
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.928
Pitch Diameter - Millimeter:
70.841
Mounting Method:
Rough Bore