Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Global Part Number GPN:
36096
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Rough Bore
25B54
Description
25B54 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 25B54
BDI # 163586
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Global Part Number GPN:
36790
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Rough Bore
PHS 25-1B54
Description
PHS 25-1B54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1B54
BDI # 1287354
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Rough Bore