25B72-5/8
Description
25B72-5/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 25B72-5/8
BDI # 169169
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Finished Bore
PHS 25-1A72
Description
PHS 25-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1A72
BDI # 1287328
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Rough Bore
25B72-3/4
Description
25B72-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 25B72-3/4
BDI # 169170
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Finished Bore
PHS 25-1B72
Description
PHS 25-1B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1B72
BDI # 1287357
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Rough Bore
25BS72 X 3/4 KW SS
Description
25BS72 X 3/4 KW SS ROLLER CHAIN SPROCKET ; 3/4" BORE 72T CHAIN NO.25
Part # 25BS72 X 3/4 KW SS
BDI # 23423885
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Finished Bore