Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.346
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.486
Global Part Number GPN:
31592
Pitch Diameter - Millimeter:
84.988
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.823
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.964
Global Part Number GPN:
31594
Pitch Diameter - Millimeter:
97.104
Mounting Method:
Rough Bore
25A40
Description
25A40 ROLLER CHAIN SPROCKET ; 1/4" P 40T 1/2" MIN PLAIN BORE A PLATE
Part # 25A40
BDI # 617847
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.327
Global Part Number GPN:
31591
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Rough Bore
25A45
Description
25A45 ROLLER CHAIN SPROCKET ; 1/4" P 45T 1/2" MIN PLAIN BORE A PLATE
Part # 25A45
BDI # 617849
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.725
Global Part Number GPN:
31593
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Rough Bore
25B25 X 5/16 MPB
Description
25B25 X 5/16 MPB ROLLER CHAIN SPROCKET ; 5/16 ROUGH STOCKORE
Part # 25B25 X 5/16 MPB
BDI # 22372718
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.129
Other Features:
5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
50.673
Mounting Method:
Rough Bore