Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
27.94
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Outer Plate Thickness 6 MM | Short Pitch
Chain Series:
Standard
Internal Special Features:
No
RS28B-3 64L incl. CL
Description
TSUBAKI RS28B-3 64L incl. CL
Part # RS28B-3 64L incl. CL
BDI # 20985019
Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Component:
Chain
Roller Diameter - Millimeter:
27.94
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
64 Links
Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Component:
Chain
Roller Diameter - Millimeter:
27.94
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Outer Plate Thickness 6 MM | Short Pitch
Chain Series:
Standard
Internal Special Features:
No
PHC 28B-3C/L
Description
PHC 28B-3C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 28B-3C/L
BDI # 1280714
Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
27.94
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
27.94
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3