CT1101-L
Description
CT1101-L LINEAR CHAIN TENSIONER ; NON RETURNABLE #35 SINGLE
Part # CT1101-L
BDI # 17283077
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
20.066
Face Width - Inch:
0.79
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
CT1103
Description
CT1103 LINEAR CHAIN TENSIONER ; NON RETURNABLE #35 DOUBLE
Part # CT1103
BDI # 17283079
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
20.066
Face Width - Inch:
0.79
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
2
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
CT1201
Description
CT1201 LINEAR CHAIN TENSIONER ; NON RETURNABLE #35 SINGLE
Part # CT1201
BDI # 17283085
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
20.066
Face Width - Inch:
0.79
Other Features:
Rugged | Self Lubricating Small Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
CT1101
Description
CT1101 LINEAR CHAIN TENSIONER ; NON RETURNABLE #35 SINGLE
Part # CT1101
BDI # 17008101
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
20.066
Face Width - Inch:
0.79
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
CT1105-L
Description
CT1105-L LINEAR CHAIN TENSIONER ; NON RETURNABLE #35 TRIPLE
Part # CT1105-L
BDI # 17283083
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
3
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted