35BS14HT 1/2
Description
35BS14HT 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 14T HT 1/2" BORE
Part # 35BS14HT 1/2
BDI # 618654
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With 2 Set Screw
Global Part Number GPN:
32294
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
35B14
Description
35B14 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 35B14
BDI # 163592
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.823
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
H35B14
Description
H35B14 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PIT 14T B-STYLE W/HT
Part # H35B14
BDI # 913882
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore