35B96F X 7/8
Description
H35B96F X 7/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35B96F X 7/8
BDI # 914584
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.68
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Finished Bore
35B72
Description
35B72 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 35B72
BDI # 163611
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
35B96F X 1-3/16
Description
H35B96F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35B96F X 1-3/16
BDI # 914580
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.68
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
35B65 1/2
Description
35B65 1/2 SPROCKET ; 7.978IN OD 2-1/4IN HUB OD
Part # 35B65 1/2
BDI # 21849986
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.98
Pitch Diameter - Millimeter:
197.15
Mounting Method:
Finished Bore