D35BTB70
Description
D35BTB70 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB70
BDI # 607682
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30329
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
PHS 35-2TB70
Description
PHS 35-2TB70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2TB70
BDI # 1287507
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
D35BTL70-1610
Description
D35BTL70-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D35BTL70-1610
BDI # 251914
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568696
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed