Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
12.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.396
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30428
Pitch Diameter - Millimeter:
309.296
Mounting Method:
Bushed
PHS 35-2TB96
Description
PHS 35-2TB96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2TB96
BDI # 1287509
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Bushed
PHS 35-2TB95
Description
PHS 35-2TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2TB95
BDI # 1287508
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.342
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.561
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
Duplex Type
Global Part Number GPN:
30585
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore
D35BTB112
Description
D35BTB112 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB112
BDI # 607667
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30314
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed