PHS 35-3B68
Description
PHS 35-3B68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-3B68
BDI # 1287530
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.12
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.336
Pitch Diameter - Millimeter:
206.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.12
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.336
Pitch Diameter - Millimeter:
206.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
8.12
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.336
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30712
Pitch Diameter - Millimeter:
206.24
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
8.12
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.336
Other Features:
Triplex Type
Global Part Number GPN:
30792
Pitch Diameter - Millimeter:
206.24
Mounting Method:
Rough Bore