H4012X3/4
Description
H4012X3/4 ROLLER CHAIN SPROCKET ; FINISHED BORE NON RETURNABLE
Part # H4012X3/4
BDI # 324028
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With Set Screw
Global Part Number GPN:
7259
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
40B12 20MM KW 2SS
Description
40B12 20MM KW 2SS RLR CHAIN SPROCKET ; 12 TEETH 2.17" OUTSIDE DIA
Part # 40B12 20MM KW 2SS
BDI # 21551993
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
12.7
Number of Rows of Teeth:
1
Number of Teeth:
12
40BS12 X 17MM KW SS
Description
40BS12 X 17MM KW SS CHAIN SPROCKET ; 40CHAIN 12T
Part # 40BS12 X 17MM KW SS
BDI # 24103590
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore