PHS 40-1A41
Description
PHS 40-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A41
BDI # 1287566
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.812
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore
40B41F X 3/4
Description
H40B41F X 3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B41F X 3/4
BDI # 914692
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore
40B41F X 1-3/16
Description
H40B41F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B41F X 1-3/16
BDI # 914687
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore
40B41F X 1
Description
H40B41F X 1 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B41F X 1
BDI # 914685
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore
40B41F X 7/8
Description
H40B41F X 7/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B41F X 7/8
BDI # 914693
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore