D40B12MTO 8004-005-066
Description
D40B12MTO 8004-005-066 SPROCKET ; 40 ANSI 12 TEETH
Part # D40B12MTO 8004-005-066
BDI # 22107237
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
D40B12H
Description
D40B12H ROLLER CHAIN SPROCKET ; 1/2" P 12T 2 STRAND MPB HARDENED
Part # D40B12H
BDI # 607734
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
Duplex Type
Global Part Number GPN:
30589
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Global Part Number GPN:
37217
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
D40B12 3/4
Description
D40B12 3/4 DOUBLE SPROCKET ; TEETH 12 3/4" BORE
Part # D40B12 3/4
BDI # 21866689
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
D40B12H
Description
D40B12H ROLLER CHAIN SPROCKET ; ANSI 40-2 TYPE B 12 TEETH PILOT BORE
Part # D40B12H
BDI # 20642049
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore