Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.136
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
D40B18H X 1-1/4 1/4X1/8 KW 2SS
Description
D40B18H X 1-1/4 1/4X1/8 KW 2SS SPROCKET ; 40 ANSI 18 TEETH 1-1/4" BORE
Part # D40B18H X 1-1/4 1/4X1/8 KW 2SS
BDI # 24313823
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
D40B18H
Description
D40B18H ROLLER CHAIN SPROCKET ; ANSI 40-2 TYPE B 18 TEETH PILOT BORE
Part # D40B18H
BDI # 20642061
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568161
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
D40B18 DWG 7022-015-024 MTO
Description
D40B18 DWG 7022-015-024 MTO CHAIN SPRKT ; 40CHAIN 18T
Part # D40B18 DWG 7022-015-024 MTO
BDI # 23767660
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore