Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
D40BTL26H-2012
Description
D40BTL26H-2012 ROLLER CHAIN SPROCKET
Part # D40BTL26H-2012
BDI # 17845534
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568538
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
D40B26H
Description
D40B26H ROLLER CHAIN SPROCKET ; ANSI 40-2 TYPE B 26 TEETH PILOT BORE
Part # D40B26H
BDI # 20642089
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
D40B26 1 KW SS
Description
D40B26 1 KW SS SPROCKET ; 1/2IN PITCH 1IN BORE 26 TEETH STEEL
Part # D40B26 1 KW SS
BDI # 21536062
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore