Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Duplex Type
Global Part Number GPN:
30612
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
D40B54H
Description
D40B54H ROLLER CHAIN SPROCKET ; ANSI 40-2 TYPE B 54 TEETH PILOT BORE
Part # D40B54H
BDI # 20642107
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Split Taper Bushing
Global Part Number GPN:
571211
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
D40B54H
Description
D40B54H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D40B54H
BDI # 17160059
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Global Part Number GPN:
37238
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore