D40B80X64MM PER DWG RS402B80TH40Z

COMPARE

D40B80X64MM PER DWG RS402B80TH40Z

Description
D40B80X64MM PER DWG RS402B80TH40Z SPRKT ; 64MM ID 100MM HOD 50MM LTB

MARTIN SPROCKET & GR

Part # D40B80X64MM PER DWG RS402B80TH40Z

BDI # 24639581

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.736

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.026
Pitch Diameter - Millimeter: 323.49
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY