Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
Duplex Type
Global Part Number GPN:
30618
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.122
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.414
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
QD Bushing
Global Part Number GPN:
30438
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Bushed
PHS 40-2B95
Description
PHS 40-2B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-2B95
BDI # 1287744
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.414
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Rough Bore
D40CTB95
Description
D40CTB95 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40CTB95
BDI # 607773
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30351
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Bushed