E40B12H
Description
E40B12H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B12H
BDI # 608489
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
Triplex Type
Global Part Number GPN:
30800
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
HT40B12
Description
HT40B12 1/2 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT40B12
BDI # 913585
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Global Part Number GPN:
572241
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
E40B12H
Description
E40B12H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 12 TEETH PILOT BORE
Part # E40B12H
BDI # 20642117
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore