Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.166
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Bushed
41B12-3/4
Description
41B12-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 41B12-3/4
BDI # 163538
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
41G12
Description
41G12 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 41G12
BDI # 17001395
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
Split Taper Bushing
Global Part Number GPN:
9744
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Bushed
H41B12F X 3/4
Description
H41B12FL ROLLER CHAIN SPROCKET ; 1/2" P 12T HT 3/4" BORE
Part # H41B12F X 3/4
BDI # 916488
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
572772
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
H41B12
Description
H41B12 1/2 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 12T B-STYLE W/HT
Part # H41B12
BDI # 913926
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore