50B40-1 7/16
Description
50B40-1 7/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 50B40-1 7/16
BDI # 168486
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
H50B16F X 3/4
Description
H50B16F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H50B16F X 3/4
BDI # 916598
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
38866
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
50BS25H 1 1/8 BORE
Description
50BS25H 1 1/8 BORE RLR CHAIN SPROCKET ; ANSI 50 TYPE B 25 TEETH 1-1/8 BORE
Part # 50BS25H 1 1/8 BORE
BDI # 20642675
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
50B47F X 1-1/4
Description
H50B47F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B47F X 1-1/4
BDI # 915201
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Finished Bore
50A27 2-1/2 1/4 CLEARANCE
Description
50A27 2-1/2 1/4 CLEARANCE SPROCKET ; 27 TEETH 5.72" OUTSIDE DIA
Part # 50A27 2-1/2 1/4 CLEARANCE
BDI # 21552018
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Finished Bore