Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Global Part Number GPN:
37642
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
H50B15Z X 1-1/4 KW SS
Description
H50B15Z 1-1/4 KW SS SPLIT SPROCKET ; 50ANSI 15 TEETH 1-1/4" BORE
Part # H50B15Z X 1-1/4 KW SS
BDI # 22081617
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
50BS15H 5/8 BORE
Description
50BS15H 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 15 TEETH 5/8 BORE
Part # 50BS15H 5/8 BORE
BDI # 20642443
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
50BS15 X 1 SPCL
Description
50BS15 X 1 SPCL ROLLER CHAIN SPROCKET ; MTO KEYED IN LINE H2H
Part # 50BS15 X 1 SPCL
BDI # 25873531
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore