50BTL45L-2517
Description
50BTL45L-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 50BTL45L-2517
BDI # 251836
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568163
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
PHS 50-1B45
Description
PHS 50-1B45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B45
BDI # 1287988
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
0.719 Inch Plain Bore
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
50BS45H X 1-1/2 KW 2SS
Description
50BS45H X 1-1/2 KW 2SS RLR CHAIN SPRKT ; 45 HARDENED TEETH 1-1/2" BORE
Part # 50BS45H X 1-1/2 KW 2SS
BDI # 23765739
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.313
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed