PHS 50-1B60
Description
PHS 50-1B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B60
BDI # 1288003
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568391
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
50B60SS X 1-1/2 KW 2SS
Description
50B60SS X 1-1/2 KW 2SS SPROCKET
Part # 50B60SS X 1-1/2 KW 2SS
BDI # 26404805
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
50B60 X 2-3/8 5/8 KW 2SS HT
Description
50B60 X 2-3/8 5/8 KW 2SS HT SPROCKET ; 5/8IN PIT 60 TEETH 2-3/8 HARDEND TEETH
Part # 50B60 X 2-3/8 5/8 KW 2SS HT
BDI # 21848967
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.301
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore