D50B16H
Description
D50B16H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 16 TEETH PILOT BORE
Part # D50B16H
BDI # 20643235
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
D50B16H
Description
D50B16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D50B16H
BDI # 607838
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Duplex Type
Global Part Number GPN:
30627
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
D50BS16 X 1-7/16 KW 2SS
Description
D50BS16 X 1-7/16 KW 2SS SPROCKET ; 1-7/16" BORE
Part # D50BS16 X 1-7/16 KW 2SS
BDI # 25198209
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
D50B16H X 1-1/4 SS
Description
D50B16H X 1-1/4 SS ; ROLLER CHAIN SPROCKET
Part # D50B16H X 1-1/4 SS
BDI # 25372206
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Split Taper Bushing
Global Part Number GPN:
9986
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed