Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Duplex Type
Global Part Number GPN:
30642
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
D50B13H
Description
D50B13H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 13 TEETH PILOT BORE
Part # D50B13H
BDI # 20643229
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Duplex Type
Global Part Number GPN:
30645
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Rough Bore
D50B48
Description
D50B48 ROLLER CHAIN SPROCKET ; 5/8" P 48T DOUBLE 1-3/16" MIN PLAIN BORE
Part # D50B48
BDI # 607856
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Duplex Type
Global Part Number GPN:
30647
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
13.533
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.894
Other Features:
Duplex Type
Global Part Number GPN:
30652
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Rough Bore