Page 1 of 5

Next

Compare
D50B16H

COMPARE

D50B16H

Description
D50B16H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 16 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # D50B16H

BDI # 20643235

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.517
Other Features: 3/4 Inch Plain Bore
Pitch Diameter - Millimeter: 81.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B16H

COMPARE

D50B16H

Description
D50B16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT DOUBLE 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B16H

BDI # 607838

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.517
Other Features: Duplex Type
Global Part Number GPN: 30627
Pitch Diameter - Millimeter: 81.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50BS16 X 1-7/16 KW 2SS

COMPARE

D50BS16 X 1-7/16 KW 2SS

Description
D50BS16 X 1-7/16 KW 2SS SPROCKET ; 1-7/16" BORE

MARTIN SPROCKET & GR

Part # D50BS16 X 1-7/16 KW 2SS

BDI # 25198209

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.517
Other Features: With Set Screw
Pitch Diameter - Millimeter: 81.37
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D50B16H X 1-1/4 SS

COMPARE

D50B16H X 1-1/4 SS

Description
D50B16H X 1-1/4 SS ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D50B16H X 1-1/4 SS

BDI # 25372206

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.517
Other Features: With Set Screw
Pitch Diameter - Millimeter: 81.37
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D50P16

COMPARE

D50P16

Description
D50P16 ROLLER CHAIN SPROCKET ; DOUBLE BUSHED

BROWNING

Part # D50P16

BDI # 328773

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.517
Other Features: Split Taper Bushing
Global Part Number GPN: 9986
Pitch Diameter - Millimeter: 81.37
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY