E50B12H
Description
E50B12H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B12H
BDI # 608550
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Triplex Type
Global Part Number GPN:
30828
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
HT50B12
Description
HT50B12 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT50B12
BDI # 913602
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Global Part Number GPN:
572862
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
E50B12H
Description
E50B12H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 12 TEETH PILOT BORE
Part # E50B12H
BDI # 20643291
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore