E50B14H
Description
E50B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B14H
BDI # 608552
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Triplex Type
Global Part Number GPN:
30830
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
HT50B14
Description
HT50B14 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT50B14
BDI # 913604
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Global Part Number GPN:
572181
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
E50B14H
Description
E50B14H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 14 TEETH PILOT BORE
Part # E50B14H
BDI # 20643295
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore