Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Rough Bore
60A70
Description
60A70 ROLLER CHAIN SPROCKET ; ROUGH BORE 60 CHAIN 70T 1 ROW
Part # 60A70
BDI # 622661
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Global Part Number GPN:
31827
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Rough Bore
PHS 60-1A70
Description
PHS 60-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1A70
BDI # 1288210
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Rough Bore