PHS 60-1B70
Description
PHS 60-1B70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B70
BDI # 1288268
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Rough Bore
60BTL70-2517
Description
60BTL70-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 60BTL70-2517
BDI # 251750
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568008
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Bushed
60BS70 X 1-1/4 3/8 KW
Description
60BS70 X 1-1/4 3/8 KW SPROCKET
Part # 60BS70 X 1-1/4 3/8 KW
BDI # 24340825
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore
A60B70 X 1-1/4 3/8 KW 2SS
Description
A60B70 X 1-1/4 3/8 KW 2SS SPROCKET ; 60 ANSI 70 TEETH 1-1/4" BORE
Part # A60B70 X 1-1/4 3/8 KW 2SS
BDI # 24340865
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.15
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Bushed