H60C22 X 1-1/8IN KW 2SS
Description
H60C22 X 1-1/8IN KW 2SS SPROCKET ; 1-1/8"BORE 22T CHAIN #60
Part # H60C22 X 1-1/8IN KW 2SS
BDI # 24931641
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
60C18/50RFN4061
Description
60C18/50RFN4061 RLR CHAIN SPROCKET ; 18 TEETH 4.319" OUTSIDE DIA
Part # 60C18/50RFN4061
BDI # 21552624
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
60C14 1-1/2
Description
60C14 1-1/2 RLR CHAIN SPROCKET ; 1-1/2" BORE DIA 14 TEETH 3/4" PITCH
Part # 60C14 1-1/2
BDI # 21569605
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
60C13H
Description
60C13H RLR CHAIN SPROCKET ; 3/4" BORE DIA 13 TEETH 3/4" PITCH
Part # 60C13H
BDI # 21569604
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
H60C23 X 1IN KW 2SS
Description
H60C23 X 1IN KW 2SS SPROCKET
Part # H60C23 X 1IN KW 2SS
BDI # 24931656
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore