60BTL70-2517
Description
60BTL70-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 60BTL70-2517
BDI # 251750
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568008
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.15
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Bushed
PHS 60-1TB70
Description
PHS 60-1TB70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1TB70
BDI # 1288338
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Bushed
60BTB70
Description
60BTB70 ROLLER CHAIN SPROCKET ; 3/4" P 70T BORE FOR 2517 BUSHING
Part # 60BTB70
BDI # 623442
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32211
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.15
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Bushed