Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.566
Global Part Number GPN:
36343
Pitch Diameter - Millimeter:
333.68
Mounting Method:
Rough Bore
60B55F X 1-15/16
Description
H60B55F X 1-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B55F X 1-15/16
BDI # 915717
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.137
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.566
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
333.68
Mounting Method:
Finished Bore
60B55F X 1-3/4
Description
H60B55F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B55F X 1-3/4
BDI # 915716
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.137
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.566
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
333.68
Mounting Method:
Finished Bore
60B55F-2C
Description
60B55F-2C ROLLER CHAIN SPROCKET, 2-3/16" HT 25-80 B FIXED BORE (SMARTCATALOG)
Part # 60B55F-2C
BDI # 26376743
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.566
Pitch Diameter - Millimeter:
333.68
Mounting Method:
Finished Bore
60B55F X 1-1/2
Description
H60B55F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B55F X 1-1/2
BDI # 915714
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.137
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.566
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
333.68
Mounting Method:
Finished Bore