D60BS21H 2 KW 2SS
Description
D60BS21H 2 KW 2SS RLR CHAIN SPROCKET ; 21 TEETH 5.43" OUTSIDE DIA
Part # D60BS21H 2 KW 2SS
BDI # 21552174
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
D60B21H
Description
D60B21H ROLLER CHAIN SPROCKET ; 3/4" P 21T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B21H
BDI # 607943
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Duplex Type
Global Part Number GPN:
30668
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
D60B21H X 1 11/16 KW2SS
Description
D60B21H X 1 11/16 KW2SS SPROCKET
Part # D60B21H X 1 11/16 KW2SS
BDI # 25952749
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
D60B21 X 35MM KW SS
Description
D60B21 X 35MM KW SS CHAIN SPROCKET ; MTO 60 ANSI 21 TEETH 35MM FINISHED BORE
Part # D60B21 X 35MM KW SS
BDI # 25852145
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Split Taper Bushing
Global Part Number GPN:
571260
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed