T60C48

COMPARE

T60C48

Description
T60C48 ; POR SPROCKET SB 1 3/16IN

TSUBAKI

Part # T60C48

BDI # 913717

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.468

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 11.893
Pitch Diameter - Millimeter: 291.287
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY