78C25

COMPARE

78C25

Description
78C25 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

MARTIN SPROCKET & GR

Part # 78C25

BDI # 624132

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.82

Inch - Metric: Inch
Material: Steel
Other Features: Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter: 528.828
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY