78CS8 1 7/16
Description
78CS8 1 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS8 1 7/16
BDI # 624111
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.82
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
173.228
Mounting Method:
Finished Bore
78CS8 2 3/16
Description
78CS8 2 3/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS8 2 3/16
BDI # 624114
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.82
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
173.228
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.82
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
173.228
Mounting Method:
Finished Bore
78B8F X 2-7/16 SPLIT
Description
78B8F X 2-7/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 78B8F X 2-7/16 SPLIT
BDI # 20886726
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
78B8 2-7/16 KWY 2SS
Description
78B8 2-7/16 KWY 2SS RLR CHAIN SPROCKET ; 8 TEETH 2.609" OUTSIDE DIA
Part # 78B8 2-7/16 KWY 2SS
BDI # 21552629
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | With 2 Set Screw
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore