80BS18HT 1 1/2

COMPARE

80BS18HT 1 1/2

Description
80BS18HT 1 1/2 ROLLER CHAIN SPROCKET ; 80 CHAIN 18T B-HUB ONE SIDE 1.5" FB

MARTIN SPROCKET & GR

Part # 80BS18HT 1 1/2

BDI # 624641

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 5.759
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.271
Other Features: With 2 Set Screw
Global Part Number GPN: 34922
Pitch Diameter - Millimeter: 146.27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY